DUPLOMATIC

DUPLOMATIC Directional control valve DSA5-S4/21N

  • ERIKS:14750044
Image 1
DSA3 and DSA5 are spools directional valves pneumatic actuated, for subplate mounting. They are available with 3-ports and 4-ports, with spring return or mechanical detent. The external drain in DSA5 must be connected when the backpressure at T port is higher than 25 bar.
Save to list

€568.00/ pieceexcl. VAT

€687.28incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSA5
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/3
Model
Conventional
Max. operating pressure
320 bar
Operation
Pneumatic
Max. oilflow
120 l/min
Seal material
NBR