

€516.00/ pieceexcl. VAT
€624.36incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSA5 |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 320 bar |
Operation | Pneumatic |
Max. oilflow | 120 l/min |
Seal material | NBR |