DUPLOMATIC

DUPLOMATIC Directional control valve DS5-SA2/12N-A24K1

  • ERIKS:14750800
Image 1
DS5 are spools directional valves that control passage and direction of a flow, for subplate mounting. They are available with 3-ports and 4-ports design, with spring return or mechanical detent. The valve body is made with high strength iron castings provided with wide internal passages in order to minimize the flow pressure drops. Wet armature solenoids with interchangeable coils are used. The valve is available with DC or AC solenoids. DC solenoids can also be fed with AC power supply, by using connectors with a built-in rectifier bridge. Alternative to the standard manual override there are knob, boot and mechanical detent device. The valve is available also with mounting interface with the Y port for external drain and with fixed or adjustable soft-shifting devices.
Save to list

€338.00/ pieceexcl. VAT

€408.98incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DS5
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/2
Model
Conventional
Max. operating pressure
320 bar
Operation
Electrical
Max. oilflow
150 l/min
Voltage
24 VAC 50Hz
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR