DUPLOMATIC

DUPLOMATIC Directional control valve DS3-S1/11N-A230K1

  • ERIKS:13402480
Image 1
The DS3 is a direct-acting solenoid valve designed for precise control of fluid direction and flow. Suitable with subplate mounting according to ISO 4401-03 standards, the DS3 valve delivers superior performance with a maximum pressure of 350 bar and a flow rate up to 100 l/min.

Available in 3-way and 4-way configurations, with spring return or mechanical retention, the valve body is made of high-strength cast iron to ensure reliability and long service life. The large internal passages minimize pressure drops, optimizing efficiency. The interchangeable coils and oil-sealed tubes ensure stable performance over time.

Available versions include both DC and AC power supply, with the option to power DC valves in AC via connectors with an integrated rectifier bridge. Alternative to the standard manual override there are levers, push override, boot and mechanical detent devices, providing greater safety.

The DS3 valve is ideal for industrial applications that require a durable, high-performance valve. Versions with UL-certified coils and also versions with high protection against corrosion (IP) are available to ensure greater resistance in harsh environments.
Save to list

€268.00/ pieceexcl. VAT

€324.28incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DS3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
100 l/min
Voltage
230 VAC 50Hz/240 VAC 60Hz
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR