DUPLOMATIC

DUPLOMATIC Directional control valve DS2-S4/10N-D24K1

  • ERIKS:14751904
Image 1
DS2 are spools directional valves that control passage and direction of a flow, for subplate mounting. They are available with 4-ports design, with spring return or mechanical detent. The valve body is made with high strength iron castings provided with wide internal passages in order to minimize the flow pressure drops. Wet armature solenoids with interchangeable coils are used. The valve is available with DC solenoids. Alternative to the standard manual override are the turning knob and the boot protected override. DS2 valves range also includes versions with zinc-nickel finishing in order to prevent corrosion.
Save to list

€272.00/ pieceexcl. VAT

€329.12incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DS2
Version
Manifold mounting
Size
NG4/Cetop 2
Type of valve
4/3
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
25 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR