DUPLOMATIC

DUPLOMATIC Directional control valve compact version DL3-TA/10N-D24K1

  • ERIKS:14750616
Image 1
DL3 are spools directional valves that control passage and direction of a flow, with mounting surface for subplate mounting. They are available with 3-ports and 4-ports design, with spring return or mechanical detent. The valve body is made with high strength iron castings provided with wide internal passages in order to minimize the flow pressure drops. Wet armature solenoids with interchangeable coils are used.

The valve is available with DC or AC solenoids. DC solenoids can also be fed with AC power supply, by using connectors with a built – in rectifier bridge.

The standard manual override of the DC valve is boot protected and in alternative comes with the turning knob.

DL3 valves range also includes versions with high IP degree and corrosion resistance.
Save to list

€174.00/ pieceexcl. VAT

€210.54incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DL3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
280 bar
Operation
Electrical
Max. oilflow
50 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR