

€272.00/ pieceexcl. VAT
€329.12incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DL3 |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/2 |
Model | Conventional |
Max. operating pressure | 280 bar |
Operation | Electrical |
Max. oilflow | 50 l/min |
Voltage | 24 VDC |
Plug type | EN 175301-803 (DIN 43650) |
Options | Detent |
Seal material | NBR |