DUPLOMATIC

DUPLOMATIC Directional control valve 8 Watt DS3L-SA2/10N-DL24K1

  • ERIKS:14752962
Image 1
DS3L are spool directional valves with low energy consumption (8 Watt) with DC solenoids with 24V power supply, that control passage and direction of a flow, for subplate mounting.

They are available with 4-ports, 3 or 2 positions, with spring return or mechanical detent. The valve body is made with high strength iron castings provided with wide internal paths in order to minimize the pressure drops.

The DS3L valve range also includes versions with coil connection for DESINA standards and zinc-nickel surface treatment for corrosion resistance.
Save to list

€230.00/ pieceexcl. VAT

€278.30incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DS3L
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
280 bar
Operation
Electrical
Max. oilflow
60 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR