DUPLOMATIC

DUPLOMATIC Deceleration valve K4WA/C/10

  • ERIKS:12138821
Image 1
K4WA/C is a flow control valve with mechanical actuation by roller plunger, designed for speed deceleration of the hydraulic axis. A check valve allows free reverse flow. It has threaded ports 1/2” BSP for in-line mounting.
Save to list

€576.00/ pieceexcl. VAT

€696.96incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
K4WA/C
Version
Inline mounting
Type of valve
With checkvalve
Model
Conventional
Max. operating pressure
150 bar
Max. oilflow
40 l/min
Connections
1/2" BSP
Seal material
NBR