

€152.00/ pieceexcl. VAT
€183.92incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | MVR-RS/P |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Check valve and flow restrictor valve in P |
Opening pressure | 1 bar |
Type adjustment | Internal screw |
Max. operating pressure | 350 bar |
Max. oilflow | 50/75 l/min |
Material | Steel |
Height | 40 |
Valve type | Parts in body |
Seal material | NBR |