

€536.00/ pieceexcl. VAT
€648.56incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | VR7-P |
Version | Manifold mounting |
Opening pressure | 5 bar |
Max. operating pressure | 250 bar |
Max. oilflow | 400 l/min |
Seal material | NBR |