DUPLOMATIC

DUPLOMATIC Check valve VR*-P VR5-P1/10/V

  • ERIKS:14750269
Image 1
VR3-P, VR5-P and VR7-P are non-return valves for subplate mounting. Available with cracking pressure of 0.5 bar, 5 bar or 10 bar, for flows up to 300 l/min.
Save to list

€402.00/ pieceexcl. VAT

€486.42incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
VR5-P
Version
Manifold mounting
Opening pressure
0,5 bar
Max. operating pressure
350 bar
Max. oilflow
200 l/min
Seal material
FKM