

€286.00/ pieceexcl. VAT
€346.06incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | VR3-P |
Version | Manifold mounting |
Max. operating pressure | 350 bar |
Max. oilflow | 100 l/min |
Seal material | NBR |