DUPLOMATIC

DUPLOMATIC Balancing valve ZC2-P4/51

  • ERIKS:14749483
Image 1
ZC2 are 3-port pressure reducing valves for subplate mounting. They are used to reduce pressure in the working line for (i.e. for a load balancing or for a hydraulic counterweight) and relief the exceeding to the tank line. They are designed with ISO 4401 mounting interface. The B port is not employed. The ZC2 valve is available in three pressure control ranges up to 210 bar. The pressure is adjustable by means of a socket hex adjustment screw or by a knob.
Save to list

€380.00/ pieceexcl. VAT

€459.80incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
ZC2
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Reducing A line
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
25 l/min
Adjustment range
30 - 140 bar
Gauge port
1/4" BSP
Seal material
NBR