

€396.00/ pieceexcl. VAT
€479.16incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | ZC2 |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | Reducing A line |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 25 l/min |
Adjustment range | 10 - 70 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |