DUPLOMATIC

DUPLOMATIC Balancing valve X3-P4/20

  • ERIKS:14749451
Image 1
S3-P, S5-P, U3-P, U5-P, T3-P, T5-P, X3-P, X5-P are valves for pressure control, normally closed, hydraulic operated, for subplate mounting. They are respectively: sequence, unloading, backpressure and balancing (3-port reducing) valves. Four pressure adjustment ranges are available. Version with check valve for free reverse flow is available.
Save to list

€476.00/ pieceexcl. VAT

€575.96incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
X3-P
Version
Manifold mounting
Size
ISO 5781-06
Type adjustment
Screw
Max. operating pressure
320 bar
Max. oilflow
60 l/min
Adjustment range
10 - 20 bar
Gauge port
1/4" NPT
Seal material
NBR