

€340.00/ pieceexcl. VAT
€411.40incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Direct |
Opening pressure | 3,5 bar |
Type adjustment | Screw |
Model | Backpressure valve in line B |
Max. operating pressure | 350 bar |
Max. oilflow | 75 l/min |
Adjustment range | 1 - 70 bar |
Material | Steel |
Height | 50 |
Seal material | NBR |