

€1,768.00/ pieceexcl. VAT
€2,139.28incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PZE3G |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | Reducing A line |
Model | Proportional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 40 l/min |
Adjustment range | 0 - 70 bar |
Voltage | 24 VDC |
Max. pressure on T | 2 bar |
Plug type | 5 pin M12 |
Integrated electronics | Yes |
Valve type | Electric command +/- 10V |
Seal material | NBR |