DUPLOMATIC

DUPLOMATIC 3-way Proportional flow control valve RPCED1-8/T3/52-24

  • ERIKS:14751921
Image 1
The RPCED1-*/T3 is a proportional three-port flow control valve, pressure and temperature compensated, for subplate mounting. This valve controls the flow to the circuit, by dumping the exceeding flow to the tank. It is available in five flow rate control ranges up to 25 l/min. Can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€1,114.00/ pieceexcl. VAT

€1,347.94incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
RPCED1-*/T3
Version
Manifold mounting
Size
ISO 6263-03
Type adjustment
Electrical
Model
Proportional
Max. operating pressure
250 bar
Adjustment range
0-8 l/min
Voltage
24 VDC
Seal material
NBR