

€1,194.00/ pieceexcl. VAT
€1,444.74incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | RPCED1-*/T3 |
Version | Manifold mounting |
Size | ISO 6263-03 |
Type adjustment | Electrical |
Model | Proportional |
Max. operating pressure | 250 bar |
Adjustment range | 0-4 l/min |
Voltage | 24 VDC |
Seal material | NBR |