DUNLOP

DUNLOP Thigh safety wader PVC green 41

  • ERIKS:23362052
  • Manufacturer:8713197339458
Image 1
PVC
Steel cap
Slip resistant sole
Steel midsole
Conditionally oil, petrol and acid resistant
Antistatic
Wading boot with fastening loop
Inner lining: antibacterial fabric
Safety class: EN ISO 20345:2011 S5 SRA
Save to list

€84.63/ pairexcl. VAT

€102.40incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.63

-

3+

€82.41

2.63%

6+

€80.18

5.26%

12+

€77.95

7.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNLOP
Shoe size
41
Knee high model
Yes