DUNLOP

DUNLOP Safety wellington Purofort Thermo+ Full Safety S5 green, size 41

  • ERIKS:11828177
  • Manufacturer:8713197038528
Image 1
The Purofort Thermo+ is the boot for use in cool environments
Steel toecap and steel midsole
Suitable for conditions down to -50°C, the Thermo+ protects workers from cold conditions
Heat-retaining sole keeps workers comfortable and shock-absorbing technology and flexible upper sole offer freedom of movement
Waterproof boot
Oil-resistant and antistatic sole
Energy-absorbing sole
Superior chemical resistance
Meets SRC slip-resistance standard
Colour: green
Save to list

€187.42/ pairexcl. VAT

€226.78incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNLOP
Series
Purofort Thermo
Shoe size
41
Shoe size (UK)
7
Norm
EN 20345 S5 SRC
Safety class
S4
Colour
Grey
Material toecap
Steel