DUNLOP

DUNLOP Safety Boot Purofort Rig-Air Fur lining Full Safety S5, size 43

  • ERIKS:14455503
  • Manufacturer:8713197037736
Image 1
- The Rig-Air Fur Lining has a fur lining for extra warmth and a
snug fit
- An ideal waterproof Purofort alternative to the standard leather
Rigger boot
- The Rig-Air is lightweight, 100% waterproof and insulated to -20°C
- This durable, flexible and easy-to-clean boot is the perfect
work boot for drilling rigs and construction sites
- Fitted with convenient tabs, so easy to put on
- Waterproof boot
- Oil-resistant and antistatic sole
- Energy-absorbing sole
- Superior chemical resistance
- Meets SRC slip-resistance standard
- Colour: brown
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNLOP