DUNLOP

DUNLOP Chest Wader Purofort+ Full Safety S5 black, size 42

  • ERIKS:14455405
  • Manufacturer:8713197047575
Image 1
- Steel toecap and steel midsole
- Good grip on uneven surfaces
- Thanks to the unique recipe and molecular structure of the
material, these wading trousers insulate up to temperatures of -20°C
- The design of the boots guarantees a perfect fit and thus
optimal wearing comfort
- The boots are 100% waterproof
- The outsole of this boot is resistant to oil, which assures you
ensure that any effects of oily substances have minimal
impact on the protective properties of the boot
- The boot protects against various chemicals
- The boots offer shock absorption, absorbing energy in the
heel area of the boot so that the foot is less stressed during
walking
- Meets the SRC slip-resistance standard
- Colour: black
Save to list

€446.91/ pairexcl. VAT

€540.76incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNLOP