DUNLOP

DUNLOP Chest wader full safety Protomastor PVC green size 40

  • ERIKS:23362059
  • Manufacturer:8713197047551
Image 1
Steel toecap and steel midsole
Good grip on uneven surfaces
Thanks to the unique recipe and the molecular structure of the material, these waders insulate down to temperatures of -20°C
The design of the boots guarantees a perfect fit and therefore optimal wearing comfort
The boots are 100% waterproof
The outsole of this boot is resistant to oil, which ensures that any effects of oily substances have minimal impact on the protective properties of the boot
The boot protects against various chemicals
The boots provide shock absorption, they absorb the energy in the heel area of ​​the boot so that the foot is less stressed when walking
Meets the SRC anti-slip standard
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNLOP
Shoe size
40
Knee high model
Yes