DUNKER

DUNKER Brushed DC motor without electronics GR63x25 24V with angular gear SG80WL1 i=24

  • ERIKS:13275094
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
63
Type
GR
Connection voltage
24 VDC
Gear Ratio
24
Continuous rated torque
168 Ncm
Continuous rated speed
137.5 rpm
Shaft diameter
10 mm
Axis length
30 mm