DUNKER

DUNKER BG 42x30 dCore 24V + PLG 52 HT i = 4.5

  • ERIKS:14811300
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Gear Ratio
4.5
Attachment
None
Type of gearbox
PLG 52 HT
Type of motor
BG 42x30 dCore
Shaft length
25
Degree of protection (IP)
IP50
Max. torque
2.8 Nm
Nominal speed
796 rpm
Nominal torque
0.69 Nm
Nominal voltage
24
Diameter output shaft
12 mm