DUNKER

DUNKER BG 32x20 dCore 24V + PLG 32 i = 162.0

  • ERIKS:14811270
Image 1
Save to list
Not available in webshop
Estimated delivery date - 20/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Gear Ratio
162
Attachment
None
Type of gearbox
PLG 32
Type of motor
BG 32x20 dCore
Shaft length
20
Degree of protection (IP)
IP50
Max. torque
26.02 Nm
Nominal speed
23.2 rpm
Nominal torque
4 Nm
Nominal voltage
24
Diameter output shaft
6 mm