






€50.96/ pieceexcl. VAT
€61.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C295 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.1969 in |
Diameter cutter | 5 mm |
Shaft Diameter | 0.2362 in |
Shaft Diameter | 6 mm |
Number of teeth | 4 |
Working length | 0.9449 in |
Working length | 24 mm |
Total length | 68 mm |
Total length | 2.6772 in |
Suitable for steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |