






€304.00/ pieceexcl. VAT
€367.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C295 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 1.1811 in |
Diameter cutter | 30 mm |
Shaft Diameter | 0.9843 in |
Shaft Diameter | 25 mm |
Number of teeth | 6 |
Working length | 3.5433 in |
Working length | 90 mm |
Total length | 166 mm |
Total length | 6.5354 in |
Suitable for steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |