






€134.40/ pieceexcl. VAT
€162.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C247 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.875 in |
Diameter cutter | 22.23 mm |
Shaft Diameter | 0.7874 in |
Shaft Diameter | 20 mm |
Number of teeth | 5 |
Working length | 1.4961 in |
Working length | 38 mm |
Total length | 104 mm |
Total length | 4.0945 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |