






€40.88/ pieceexcl. VAT
€49.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C247 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.3125 in |
Diameter cutter | 7.94 mm |
Shaft Diameter | 0.3937 in |
Shaft Diameter | 10 mm |
Number of teeth | 4 |
Working length | 0.748 in |
Working length | 19 mm |
Total length | 69 mm |
Total length | 2.7165 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |