






€41.28/ pieceexcl. VAT
€49.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C126 |
Type | Slot drill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.2756 in |
Diameter cutter | 7 mm |
Shaft Diameter | 0.3937 in |
Shaft Diameter | 10 mm |
Number of teeth | 2 |
Working length | 0.3937 in |
Working length | 10 mm |
Total length | 60 mm |
Total length | 2.3622 in |
Suitable for steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |