






€122.40/ pieceexcl. VAT
€148.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B481 |
Type | NC - Centesimal Reamer for High Precision Chucks |
Working length | 0.748 in |
Working length | 19 mm |
Total length | 2.9528 in |
Total length | 75 mm |
Shaft Diameter | 0.1575 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | Hard Material (Solid Carbide) |
With cooling channel | No |