






€133.45/ pieceexcl. VAT
€161.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B411 |
Type | Machine Reamer |
Working length | 1.0236 in |
Working length | 26 mm |
Total length | 5.4331 in |
Total length | 138 mm |
Shaft Diameter | 6 mm |
Cutting direction | Right Hand |
Cutting material | Solid Carbide |