






€295.80/ pieceexcl. VAT
€357.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B411 |
Type | Machine Reamer Extremely Unequal Spacing |
Working length | 2.0472 in |
Working length | 52 mm |
Total length | 8.2677 in |
Total length | 210 mm |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | Hard Material (Solid Carbide) |
With cooling channel | No |