






€26.48/ pieceexcl. VAT
€32.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | S944 |
Type | End Mill |
Suitable for plunge router | Yes |
Cutting material | Solid Carbide |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.1575 in |
Diameter cutter | 4 mm |
Shaft Diameter | 0.1575 in |
Shaft Diameter | 4 mm |
Number of teeth | 4 |
Working length | 0.5512 in |
Working length | 14 mm |
Total length | 50 mm |
Total length | 1.9685 in |
Suitable for steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |