






€89.60/ pieceexcl. VAT
€108.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G138 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 4.1732 in |
Length | 106 mm |
Countersink angle | 90 ° |