






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B334 |
Type | Hand Reamer Quickly Adjustable |
Diameter | from 18 to 21 mm |
Total length | 178 mm |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Steel |
With cooling channel | No |