






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E033 |
Type | Spiral Flute Tap |
Kind of thread | UNF |
Thread size | 1/2 in |
DIN standard | ISO 529 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 89 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | Steam Tempered |
Helix angle | 45 ° |
Tolerance | 2B |
Drill hole diameter | 11.5 mm |
Number of grooves | 3 |
Weight | 0.0464 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |