




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E524 |
Type | Straight flute hand tap |
Kind of thread | UNF |
Thread size | 5/16 in |
Material | HSS |
Suitable for blind holes | Yes |
Model | E524 |
Suitable for stainless steel | Yes |
Total length | 72 mm |
Thread Length | 16 mm |
Cutting length | 16 mm |
Shaft Diameter | 8 mm |
Square head | 6.3 mm |
Diameter | 7.938 mm |
Coating | Bright (uncoated) |
Drill hole diameter | 6.9 mm |
Weight | 0.0267 kg |
Neck diameter | 8 mm |
Thread type | UNF |
Thread size (inch) | 5/16 |
Pitch thread | 1.058 mm |
Thread per inch | 24 |
Left-handed thread | No |
Cutting material | HSS |
Flank angle | 60 ° |