




€62.65/ pieceexcl. VAT
€75.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A130 |
Type | Taper Shank Drill |
Diameter | 15.9 mm |
Cutting length | 120 mm |
Total length | 218 mm |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Cutting angle | 118 ° |
Weight | 0.26 kg |
Standard | ISO A13015.9, ANSI A13015.9 |
Connection diameter tolerance | H8 |
Achievable hole tolerance | H8 |
Chip flute length | 120 mm |
Usable length diameter ratio | 4 |
Holding shaft | Morseconus 2 |
Suitable for cast iron | No |
Suitable for tiles | No |
Suitable for ceramics | No |
Suitable for glass | No |
Diameter drill | 15.9 mm |
Diameter drill | 0.626 in |
Spiral drill | Yes |
Shank shape | Morse Taper Shank |
Cutting edge length | 4.7244 in |
Total length | 8.5827 in |
With quick-lock | No |
Plug-in axle with flat end | No |
With centre drill | No |
Double sided drill | No |
With cooling channel | No |
Tip angle | 118 ° |
Suitable for reboring | No |
Cutting direction | Right |
Cutting material | High Speed Steel |