






€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A920 |
Type | Stub Length PFX Drill |
Diameter | 4.1 mm |
Diameter | 5/32 in |
Cutting length | 18 mm |
Total length | 55 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | 1.5/32 |
Coating | Bright |
Point angle | 130 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.0074 kg |
Shaft diameter | 4.1 mm |
Standard | DIN /ANSI |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 22 mm |
Chip flute length | 22 mm |
Usable length diameter ratio | 3 |