




€3.95/ pieceexcl. VAT
€4.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A117 |
Type | Stub Length Drill |
Diameter | 3.3 mm |
Cutting length | 18 mm |
Total length | 49 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | 1.5/32 |
Coating | Bronze |
Point angle | 135 ° |
Material | HSS-E |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 135 ° |
Weight | 0.0028 kg |
Shaft diameter | 3.3 mm |
Standard | DIN 1897 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 18 mm |
Chip flute length | 18 mm |
Usable length diameter ratio | 2.5 |