DORMER

DORMER Stub drill HSS DIN1897N 4.9mm 130G ty. ADX 2.5xD A520

  • ERIKS:14589869
  • Manufacturer:7320760039090
Image 1
Short drill with cyl. shank

Design: HSS, DIN 1897, type N.
Profile grinding, right cutting, with precision ground point.

Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).
Save to list

€34.57/ pieceexcl. VAT

€41.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER