DORMER

DORMER Stub drill HSS DIN1897N 3.7mm 135G type N 2.5xD A0223.7 TiN Tip

  • ERIKS:14589796
  • Manufacturer:7320760589151
Image 1
Stub drill with cylinder shank

Design: HSS, DIN 1897, type N.
Profile ground, right-hand cutting, with precision ground point.

Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER