

€33.04/ pieceexcl. VAT
€39.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 14 mm |
Cutting length | 54 mm |
Total length | 107 mm |
Holding system | Cylindrical |
DIN standard | 1897 |
Type | Twist drill |
Coating | TiN |
Point angle | 135 ° |
Material | HSS |