




€33.48/ pieceexcl. VAT
€40.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E201 |
Type | Straight Tap |
Kind of thread | Metric |
Thread size metric (M..) | M10x1.5 |
Thread Size | 10 |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 20 mm |
Cutting length | 20 mm |
Shaft Diameter | 10 mm |
Diameter | 10 mm |
Coating | Steam Oxide |
Tolerance | 6H |
Drill hole diameter | 8.5 mm |
Number of grooves | 4 |
Weight | 0.0483 kg |
Threading chamfer type | Semi-bottom Tap |