






€77.04/ pieceexcl. VAT
€93.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E711 |
Type | Straight Flute Tap |
Kind of thread | NPT |
Thread size | 1/4 in |
DIN standard | ANSI B94.9 |
Material | HSS |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 75 mm |
Thread Length | 27 mm |
Cutting length | 27 mm |
Shaft Diameter | 14.3 mm |
Diameter | 14.3 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 11 mm |
Number of grooves | 5 |
Weight | 0.07 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |