DORMER

DORMER Straight Flute Tap, E710 Series, NPT Thread, 1/2"-14, HSS, DIN ANSI B94.9

  • ERIKS:23102801
  • Manufacturer:7320760099865
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€96.80/ pieceexcl. VAT

€117.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E710
Type
Straight Flute Tap
Kind of thread
NPT
Thread size
1/2 in
DIN standard
ANSI B94.9
Material
HSS
Suitable for blind holes
Yes
Suitable for stainless steel
No
Total length
100 mm
Thread Length
35 mm
Cutting length
35 mm
Shaft Diameter
17.5 mm
Diameter
17.5 mm
Coating
Bright
Tolerance
Normal
Drill hole diameter
18 mm
Number of grooves
4
Weight
0.1554 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer